Menu Search
Faceshield Visor Formed Window Visor Green Polycarbonate
KIMBERLY CLARK #29080

Jackson Safety Formed Window Visor Green Polycarbonate

SKU # 68065129080
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Formed Window
Visor Mounting: Face shield Frame
Material: Polycarbonate
Color: Green
Size: HxW: 8 x 15.5 in.
Thickness: 0.06 in.
Listings: ANSI Z87.1

Faceshield Visor: Type - Formed Window; Visor Mounting - Face shield Frame; Material - Polycarbonate; Color - Green; Size - HxW - 8.00 in. x 15.50 in.; Size - Thickness - 0.06 in.; Listings - ANSI Z87.1; Additional Information - Color Grade: 5; Manufacturer Series - Jackson Safety