CREWS #103

Headgear, Ratchet Suspension

SKU: 76686800103
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Headgear
Material: Plastic and Nylon
Frame Color: Blue
Listings: ANSI Z87.1-2003 High Impact
Suspension Type: Ratchet Suspension
Manufacturer Series: Economy
Inexpensive system for excellent eye and face protection. Headgear for Economy Faceshield. Headgear and Windows (#73421 - 73422) sold separately. Fully adjustable crown with ratchet headgear.
Additional Info: ANSI Z87.1-2003 High Impact Ratchet Suspension