Menu Search
Faceshield Visor Faceshield, PETG Faceshield, Clear, HxWxD: 8 x 15.5 x 0.04 in.

CREWS #181640

Economy Faceshield, PETG Faceshield, Clear, HxWxD: 8 x 15.5 x 0.04 in.

SKU #76686818164
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Shield
Material: PETG
Lens Color: Clear
Size: HxWxW: 8 x 15.5 x 0.04 in.
Listings: ANSI Z87.1-2003 High Impact

Inexpensive system for excellent eye and face protection. PETG Window for protection from chemical splashes. Headgear (#73420) and Window sold separately. Windows measure 8 x 15.5 x 0.04 in.

Additional Info: HxWxD: 8 x 15.5 x 0.040 in. ANSI Z87.1-2003 High Impact