Menu Search

BULLARD #SENTINEL1

Sentinel 1 Headgear

SKU: 78968498953
Manufacturer Series: Sentinel 1
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Headgear
Material: Plastic
Frame Color: Black
Listings: ANSI Z87.1-2010 Non-Impact
Contents: Headgear Only
Suspension Type: Ratchet Suspension
Description
Sentinel Headgear is the ultimate in lightweight, comfortable face protection. Headgear includes two sizing features for enhanced comfort. The ratchet suspension adjusts the headband to sizes 6-1/2" - 8", and it will not slip from the selected size. The crown strap conforms to the shape of the head. The washable brow pad pulls moisture away from the skin, creating a drier, more comfortable fit. This headgear easily accommodates both primary eye protection and half-mask style respirators. <b>Window sold separately, see the Accessories &amp; Related Products tab below.</b><br><br><b><font color="red"><a href="http://www.youtube.com/user/BullardTV#p/search/1/xyzBUzpDPjU" target="x">Check out this step-by-step tutorial on installing a Hard Hat Bracket.</a></font></b>