Menu Search

BULLARD #840P

Flat Window Visor Clear Polycarbonate

SKU: 78968492111
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Flat Window
Visor Mounting: Faceshield Frame
Material: Polycarbonate
Color: Clear
Size: HxW: 7 x 15 in.
Thickness: 0.04 in.
Listings: ANSI Z87.1
Description
Faceshield Visor: Flat Window; Visor Mounting - Faceshield Frame; Polycarbonate; Clear; HxW - 7 x 15 in.; Thickness - 0.04 in.; Listings - ANSI Z87.1