Menu Search
Search
MSA #10021612

DefenderPlus Head Gear Assembly Faceshield Sparkguard Frame Black

SKU # 78545034765
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Frame Type: Faceshield Sparkguard Frame
Frame Mounting: Head Gear Assembly
Color: Black
Use With Model: MSA
Listings: ANSI Z87.1

Faceshield Frame: Frame Type - Faceshield Sparkguard Frame; Frame Mounting - Head Gear Assembly; Color - Black; Use With Model - MSA; Listings - ANSI Z87.1; Additional Information - Ratchet Adjusting Head Gear, Sizes 6-1/2 to 8, ANSI Z87.1 2003 When Used with MSA Shields, Ordered Separately; Manufacturer Series - DefenderPlus

Additional Info: Ratchet Adjusting Head Gear, Sizes 6-1/2 to 8, ANSI Z87.1 2003 When Used with MSA Shields, Ordered Separately