Menu Search

BULLARD #400

Slotted Cap Faceshield Frame Nylon

SKU: 78968498574
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Frame Type: Faceshield Frame
Frame Mounting: Slotted Cap
Material: Nylon
Use With Model: 302RT, 3000, 4100, 5100, 5100MT
Description
Faceshield Frame: Frame Type - Faceshield Frame; Frame Mounting - Slotted Cap; Material - Nylon; Use With Model - 302RT, 3000, 4100, 5100, 5100MT; Additional Information - Front Mounting w/Blades
Additional Info: Front Mounting w/Blades