Menu Search
Faceshield Assembly Headgear Clear, 6.5 x 19.5 in., 0.04 in. thick

SELLSTROM MANUFACTURING CO #38110

Headgear Clear, 6.5 x 19.5 in., 0.04 in. thick

SKU #03273800509
Manufacturer Series: 380 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Headgear
Frame: Blue Crown/Chin Guard with Ratchet Headgear
Visor: Clear, 6.5 x 19.5 in., 0.04 in. thick
Frame Material: Plastic Frame

Faceshield Assembly: Type - Headgear; Frame - Blue Crown/Chin Guard with Ratchet Headgear; Visor - Clear, 6.5 x 19.5 in., 0.04 in. thick; Frame Material - Plastic Frame; Additional Information - ANSI Z87.1, High Impact, Shade 5 IR Window; Manufacturer Series - 380 Series

Additional Info: ANSI Z87.1, High Impact, Shade 5 IR Window