SALISBURY #AS1200U

Faceshield and Headgear, Hard Hat, Front Brim Mount Frame, Anti Fog Visor

SKU: 78917992536
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Faceshield
Frame: Hard Hat
Visor: Anti Fog
Lens Material: Acrylic
Manufacturer Series: AS1000
Description
Faceshield Assembly: Type - Faceshield; Frame - Hard Hat, Front Brim Mount; Visor - Anti Fog; Additional Information - Viewing Area: 7.50 x 20.00 in., ATPV Rating: 12 cal/cm-sq, HRC 2, NFPA 70E; Manufacturer Series - AS1000
Additional Info: Viewing Area: 7.50 x 20.00 in., ATPV Rating: 12 cal/cm-sq, HRC 2, NFPA 70E