×

Your shopping cart is empty.

FIBRE METAL PRODUCTS F500

FIBRE METAL PRODUCTS  F500

Faceshield, Noryl Frame, Black Frame

FIBRE METAL PRODUCTS

Manufacturer # F500

SKU: 66246315122





Product Description

F-500 Faceshields are molded from Noryl to be stronger more durable and more heat resistant than smaller faceshields made with ordinary material. Broad and deep 7 crown protector provides an extra measure of protection in harsh conditions. Channel grip system locks windows in place in a deep recessed channel to form a perfect seal from dust dirt and debris. Includes Fibre-Metal 3-C free-floating headgear. Faceshield and Window sold separately.

Price

(save

Quantity Pricing

Unit of Sale: Each Pair

Required Date:

Qty:

Type: Headgear
Frame: Black
Frame Material: Noryl Frame
Manufacturer Series: F500

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: