Menu Search
SIEMON COMPANY #MX-FP-S-03-01

Faceplate, Multimedia; 1 Gang; 3 Ports; UTP; Black

SKU # 70041615835 Manufacturer Series: MAX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multimedia Outlet
Mounting: Flush
Module Position: Angled
Gangs: 1
Ports: 3
Port Configuration: UTP
Color: Black
Labeling: Included