Multimedia Outlet Faceplate White 8 Port

SKU: 07498345448
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Multimedia Outlet
Mounting: Flush Vertical
Gangs: 2
Ports: 8
Port Configuration: Mini-Com Modules, UTP, STP, Fiber-Optic, A/V
Color: White
Labeling: Integrated, Iconable
Manufacturer Series: Mini-Com
Faceplates for Multimedia-Modular Jacks: Type - Multimedia Outlet; Mounting - Flush Vertical; Gangs - 2; Ports - 8; Port Configuration - Mini-Com Modules, UTP, STP, Fiber-Optic, A/V; Color - White; Labeling - Integrated, Iconable; Additional Information - Material: ABS, Dimensions (HxWxD): 69.80x114.30x29.6 mm; Manufacturer Series - Mini-Com
Additional Info: Material: ABS, Dimensions (HxWxD): 69.80x114.30x29.6mm