PANDUIT #CFPSL6WH

Multimedia Outlet Faceplate White 6 Port

SKU: 07498391162
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Multimedia Outlet
Mounting: Flush Vertical
Gangs: 1
Ports: 6
Port Configuration: Mini-Com Modules, UTP, STP, Fiber-Optic, A/V
Color: White
Labeling: Label and Cover
Manufacturer Series: Mini-Com
Description
Faceplates for Multimedia-Modular Jacks: Type - Multimedia Outlet; Mounting - Flush Vertical; Gangs - 1; Ports - 6; Port Configuration - Mini-Com Modules, UTP, STP, Fiber-Optic, A/V; Color - White; Labeling - Label and Cover; Manufacturer Series - Mini-Com