PANDUIT #UICFP4IG

Multimedia Outlet Faceplate International Gray 4 Port

SKU: 07498385584
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Multimedia Outlet
Mounting: Flush Vertical
Gangs: 1
Ports: 4
Port Configuration: Mini-Com Modules
Color: International Gray
Labeling: Label Pocket
Manufacturer Series: Mini-Com
Description
Faceplates for Multimedia-Modular Jacks: Type - Multimedia Outlet; Mounting - Flush Vertical; Gangs - 1; Ports - 4; Port Configuration - Mini-Com Modules; Color - International Gray; Labeling - Label Pocket; Additional Information - Material: ABS, Dimensions (HxWxD): 114.30x69.80x19.20 mm; Manufacturer Series - Mini-Com
Additional Info: Material: ABS, Dimensions (HxWxD): 114.30x69.80x19.20mm