Multimedia Outlet Faceplate International Gray 4 Port

SKU: 07498385315
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Multimedia Outlet
Module Position: Sloped
Gangs: 1
Ports: 4
Port Configuration: Mini-Com Modules
Color: International Gray
Labeling: Optional Adhesive
Manufacturer Series: Mini-Com
Faceplates for Multimedia-Modular Jacks: Type - Multimedia Outlet; Module Position - Sloped; Gangs - 1; Ports - 4; Port Configuration - Mini-Com Modules; Color - International Gray; Labeling - Optional Adhesive; Additional Information - Dimensions (HxWxD): 5.80x3.10x1.50 in; Manufacturer Series - Mini-Com
Additional Info: Dimensions (HxWxD): 5.80x3.10x1.50 in