PANDUIT #UICFPHSE4EI

Multimedia Outlet Faceplate Electric Ivory 4 Port

SKU: 07498385573
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Multimedia Outlet
Mounting: Flush Horizontal
Gangs: 1
Ports: 4
Port Configuration: Mini-Com Modules
Color: Electric Ivory
Labeling: Label Pocket
Manufacturer Series: Mini-Com
Description
Faceplates for Multimedia-Modular Jacks: Type - Multimedia Outlet; Mounting - Flush Horizontal; Gangs - 1; Ports - 4; Port Configuration - Mini-Com Modules; Color - Electric Ivory; Labeling - Label Pocket; Additional Information - Material: ABS, Dimensions (HxWxD): 69.80x114.30x29.60 mm; Manufacturer Series - Mini-Com
Additional Info: Material: ABS, Dimensions (HxWxD): 69.80x114.30x29.60mm