PANDUIT #UICFPSE8IG-2G

Mini-ComĀ® Faceplate, Multimedia; 2 Gang; 8 Ports; Mini-Com; Gray

SKU: 07498345449
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Multimedia Outlet
Mounting: Flush Vertical
Gangs: 2
Ports: 8
Port Configuration: Mini-Com Modules, UTP, STP, Fiber-Optic, A/V
Color: International Gray
Labeling: Integrated, Iconable
Additional Info: Material: ABS, Dimensions (HxWxD): 69.80x114.30x29.6mm