Menu Search
PANDUIT #CFPF12IW-2G

Mini-ComĀ® Faceplate, Multimedia; 2 Gang; 12 Ports; Coax; White

SKU # 07498371604 Manufacturer Series: Classic
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 2
Ports: 12
Port Configuration: Mini-Com Modules, UTP, Fiber, Coax
Color: Off White

Additional Info: Vertical Face Plate Frame w/(6) Flat Two Module Inserts