Menu Search
PANDUIT #CFPE10WH-2GY

Mini-ComĀ® Faceplate, Multimedia; 2 Gang; 10 Ports; Coax; White

SKU # 07498303316 Manufacturer Series: Executive
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 2
Ports: 10
Port Configuration: Mini-Com Modules, UTP, Fiber, Coax
Color: White
Labeling: Included