Menu Search
Faceplates for Multimedia-Modular Jacks Faceplate, Multimedia; 2 Gang; 10 Ports; Coax; Ivory

PANDUIT #CFPE10EI-2GY

Mini-ComĀ® Faceplate, Multimedia; 2 Gang; 10 Ports; Coax; Ivory

SKU #07498303313
Manufacturer Series: Executive
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 2
Ports: 10
Port Configuration: Mini-Com Modules, UTP, Fiber, Coax
Color: Electrical Ivory
Labeling: Included