Menu Search
PANDUIT #NK4FEIY

NetKey® Faceplate, Multimedia; 1 Gang; 4 Ports; NetKey Modules; Ivory

SKU # 07498305478
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 4
Port Configuration: NetKey Modules
Color: Electrical Ivory
Labeling: Included