Menu Search
Search
PANDUIT #UICFPHSE4IW

Mini-ComĀ® Faceplate, Multimedia; 1 Gang; 4 Ports; Mini-Com Modules; White

SKU # 07498385575
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multimedia Outlet
Mounting: Flush Horizontal
Gangs: 1
Ports: 4
Port Configuration: Mini-Com Modules
Color: Off White
Labeling: Label Pocket

Additional Info: Material: ABS, Dimensions (HxW): 69.80x114.30mm