Menu Search
Faceplates for Multimedia-Modular Jacks Faceplate, Multimedia; 1 Gang; 4 Ports; Mini-Com Modules; White

PANDUIT #UICFPH4IW

Mini-ComĀ® Faceplate, Multimedia; 1 Gang; 4 Ports; Mini-Com Modules; White

SKU #07498385745
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Multimedia Outlet
Mounting: Flush Horizontal
Gangs: 1
Ports: 4
Port Configuration: Mini-Com Modules
Color: Off White
Labeling: Label Pocket

Additional Info: Material: ABS, Dimensions (HxWxD): 69.80x114.30x19.20mm