Menu Search
PANDUIT #UICFP4WH

Mini-ComĀ® Faceplate, Multimedia; 1 Gang; 4 Ports; Mini-Com Modules; White

SKU # 07498385586
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multimedia Outlet
Mounting: Flush Vertical
Gangs: 1
Ports: 4
Port Configuration: Mini-Com Modules
Color: White
Labeling: Label Pocket

Additional Info: Material: ABS, Dimensions (HxWxD): 114.30x69.80x19.20mm