Menu Search
PANDUIT #CFPS4EI

Mini-ComĀ® Faceplate, Multimedia; 1 Gang; 4 Ports; Mini-Com Modules; Ivory

SKU # 07498371589
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multimedia Outlet
Module Position: Vertical
Gangs: 1
Ports: 4
Port Configuration: Mini-Com Modules
Color: Electrical Ivory
Labeling: Pocket Label

Additional Info: Dimensions (HxWxD): 4.50x2.75x1.04 in