Menu Search

PANDUIT #CFPE4IG

Mini-ComĀ® Faceplate, Multimedia; 1 Gang; 4 Ports; Mini-Com Modules Coax; Gray

SKU: 07498358406
Manufacturer Series: Executive
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 4
Port Configuration: Mini-Com Modules, UTP, Fiber, Coax
Color: International Gray
Labeling: Included