Menu Search
Faceplates for Multimedia-Modular Jacks Faceplate, Multimedia; 1 Gang; 4 Ports; Mini-Com Modules Coax; Black

PANDUIT #CFPL4BLY

Mini-ComĀ® Faceplate, Multimedia; 1 Gang; 4 Ports; Mini-Com Modules Coax; Black

SKU #07498303378
Manufacturer Series: Classic
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 4
Port Configuration: Mini-Com Modules, UTP, Fiber, Coax
Color: Black
Labeling: Included

Additional Info: Vertical Mounting