Menu Search

PANDUIT #CFPWR4CIG

Mini-ComĀ® Faceplate, Multimedia; 1 Gang; 4 Ports; Mini-Com; Gray

SKU: 07498385445
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Water Resistant Multimedia Outlet
Mounting: Low Profile
Module Position: Recessed Angled
Gangs: 1
Ports: 4
Port Configuration: Mini-Com Modules, UTP, Fiber, Coax
Color: Gray
Labeling: Iconable
Additional Info: Water Resistant-In-Use Clear Cover. Dimensions: 5.8"H x 3.1W x 1.5D (147.32x 78.74x 38.10 mm)