Menu Search
Faceplates for Multimedia-Modular Jacks Faceplate, Multimedia; 1 Gang; 2 Ports; Stainless

PANDUIT #CFP2SY

Mini-ComĀ® Faceplate, Multimedia; 1 Gang; 2 Ports; Stainless

SKU #07498303286
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Multimedia Outlet
Module Position: Flush
Gangs: 1
Ports: 2
Port Configuration: UTP, STP, Fiber-Optic, A/V
Color: Stainless Steel
Labeling: Optional Adhesive