Menu Search
Faceplates for Multimedia-Modular Jacks Faceplate, Multimedia; 1 Gang; 2 Ports; NetKey Modules; Ivory

PANDUIT #NK2FEIY

NetKey® Faceplate, Multimedia; 1 Gang; 2 Ports; NetKey Modules; Ivory

SKU #07498305450
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 2
Port Configuration: NetKey Modules
Color: Electrical Ivory
Labeling: Included