Menu Search
Faceplates for Multimedia-Modular Jacks Faceplate, Multimedia; 1 Gang; 2 Ports; Mini-Com Modules Coax; White

PANDUIT #CFPL2WHY

Mini-ComĀ® Faceplate, Multimedia; 1 Gang; 2 Ports; Mini-Com Modules Coax; White

SKU #07498303368
Manufacturer Series: Classic
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 2
Port Configuration: Mini-Com Modules, UTP, Fiber, Coax
Color: White
Labeling: Included

Additional Info: Vertical Mounting