Menu Search

PANDUIT #UICFPSE2IG

Mini-ComĀ® Faceplate, Multimedia; 1 Gang; 2 Ports; Mini-Com; Gray

SKU: 07498385534
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Multimedia Outlet
Mounting: Flush Vertical
Gangs: 1
Ports: 2
Port Configuration: Mini-Com Modules, UTP, STP, Fiber-Optic, A/V
Color: International Gray
Labeling: Integrated, Iconable
Additional Info: Material: ABS, Dimensions (HxWxD): 114.30x69.80x27.7mm