Menu Search
PANDUIT #NK1FNWH

NetKey® Faceplate, Multimedia; 1 Gang; 1 Port; NetKey Modules; White

SKU # 07498365258
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 1
Port Configuration: NetKey Modules
Color: White
Labeling: Included