Menu Search

PANDUIT #CFFPEBSL4WH

Mini-ComĀ® Faceplate, Modular; 4 Ports; Mini-Com; White

SKU: 07498379973
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Modular Furniture Plate
Ports: 4
Port Configuration: Mini-Com Modules, UTP, STP, Fiber-Optic, A/V
Color: White
Labeling: Label and Cover, Accepts Icons
Additional Info: Material: ABS, Dimensions (HxWxD): 67.30x94.10x31.00mm