You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #CFFPHM4EI

Mini-ComĀ® Faceplate, Modular; 4 Ports; Mini-Com; Ivory

SKU # 07498375667 Manufacturer Series: Modular Furniture
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Furniture Plate
Ports: 4
Port Configuration: Mini-Com Modules, UTP, STP, Fiber-Optic, A/V
Color: Electric Ivory
Labeling: Optional Adhesive

Additional Info: Material: ABS, Dimensions (HxWxD): 53.00x92.50x22.40mm