Faceplate, 1 Gangs, 2 Ports, Electrical Ivory, Flush Mount

SKU: 07498303362
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 2
Port Configuration: Mini-Com Modules, UTP, Fiber, Coax
Color: Electrical Ivory
Labeling: Included
Manufacturer Series: Mini-Com Classic
Faceplates for Multimedia-Modular Jacks: Type - Multimedia Outlet; Mounting - Flush; Module Position - Flush; Gangs - 1; Ports - 2; Port Configuration - Mini-Com Modules, UTP, Fiber, Coax; Color - Electrical Ivory; Labeling - Included; Additional Information - Vertical Mounting; Manufacturer Series - Mini-Com Classic
Additional Info: Vertical Mounting