You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
OPTICAL CABLE #DP08A00

Faceplate, Multimedia; 2 Gang; 8 Ports; UMJ; Ivory

SKU # 47003400788 Manufacturer Series: UMJ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Electrical Ivory
Port Configuration: UMJ
Type: Multimedia Outlet
Module Position: Angled
Gangs: 2
Ports: 8
Labeling: Included