Menu Search

OPTICAL CABLE #FPSR0600

Faceplate, Multimedia; 1 Gang; 6 Ports; UMJ; Ivory

SKU: 47003401051
Manufacturer Series: UMJ
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Multimedia Outlet
Module Position: Recessed
Gangs: 1
Ports: 6
Port Configuration: UMJ
Color: Electrical Ivory
Labeling: Label and Cover