You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
OPTICAL CABLE #FPSR0401

Faceplate, Multimedia; 1 Gang; 4 Ports; White

SKU # 47003401048 Manufacturer Series: UMJ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multimedia Outlet
Module Position: Recessed
Gangs: 1
Ports: 4
Color: Office White
Labeling: Included