Faceplate, Front, 1 Gang, 1 Ports, Ivory, UTP

SKU: 47003400811
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Modular Face Plate
Module Position: Front
Gangs: 1
Ports: 1
Port Configuration: UTP
Color: Ivory
Labeling: Not Included
Manufacturer Series: UMJ Front Axcess
Faceplates for Multimedia-Modular Jacks: Type - Modular Faceplate; Module Position - Front; Gangs - 1; Ports - 1; Port Configuration - UTP; Color - Ivory; Labeling - Not Included; Additional Information - Material: Plastic, (1)UMJ; Manufacturer Series - UMJ Front Axcess
Additional Info: Material: Plastic, (1)UMJ