LEVITON #41290-DME

Multimedia Outlet Faceplate Black

SKU: 07847786401
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Multimedia Outlet
Mounting: Flush
Gangs: 2
Port Configuration: Quick-Port Modules
Color: Black
Manufacturer Series: QuickPort
Description
Faceplates for Multimedia-Modular Jacks: Type - Multimedia Outlet; Mounting - Flush; Gangs - 2; Port Configuration - Quick-Port Modules; Color - Black; Additional Information - Dimensions (HxW): 114.30x114.30 mm; Manufacturer Series - QuickPort
Additional Info: Dimensions (HxW): 114.30x114.30mm