LEVITON #41080-4AP

Multimedia Outlet Faceplate Almond 4 Port

SKU: 07847782046
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 4
Color: Almond
Manufacturer Series: 110Connect, Multimedia
Faceplates for Multimedia-Modular Jacks: Type - Multimedia Outlet; Mounting - Flush; Module Position - Flush; Gangs - 1; Ports - 4; Color - Almond; Manufacturer Series - 110Connect, Multimedia