Menu Search
Faceplates for Multimedia-Modular Jacks Faceplate, Multimedia; 2 Gang; 6 Ports; Snap-In Modules; White
LEVITON #42080-6WP

Quick-Port Faceplate, Multimedia; 2 Gang; 6 Ports; Snap-In Modules; White

SKU # 07847795157
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 2
Ports: 6
Port Configuration: Quick-Port Snap-In Modules
Color: White
Labeling: Window Label