Menu Search
Faceplates for Multimedia-Modular Jacks Faceplate, Multimedia; 2 Gang; 12 Ports; Snap-In Modules; White

LEVITON #42080-12W

Quick-Port Faceplate, Multimedia; 2 Gang; 12 Ports; Snap-In Modules; White

SKU #07847795464
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 2
Ports: 12
Port Configuration: Quick-Port Snap-In Modules
Color: White
Labeling: Window Label