Menu Search
Faceplates for Multimedia-Modular Jacks Faceplate, Multimedia; 1 Gang; Snap-In Modules; 4 Port; Ivory
LEVITON #42081-4IS

Quick-Port® Faceplate, Multimedia; 1 Gang; Snap-In Modules; 4 Port; Ivory

SKU # 07847738020 Manufacturer Series: 42081
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Multimedia Outlet
Mounting: Flush
Module Position: Angled
Gangs: 1
Ports: 4
Port Configuration: Quick-Port Modules
Color: Ivory

Additional Info: Dimensions (HxW): 114.30x69.85mm