LEVITON #41080-6TP

Quick-Port Faceplate, Multimedia; 1 Gang; 6 Ports; Snap-In Modules; Almond

SKU: 07847728495
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 6
Port Configuration: Quick-Port Snap-In Modules
Color: Light Almond