Menu Search
Faceplates for Multimedia-Modular Jacks Faceplate, Multimedia; 1 Gang; 3 Ports; Snap-In Modules; Ivory
LEVITON #42080-3IS

Quick-Port Faceplate, Multimedia; 1 Gang; 3 Ports; Snap-In Modules; Ivory

SKU # 07847797824
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 3
Port Configuration: Quick-Port Snap-In Modules
Color: Ivory
Labeling: Window Label