Menu Search
LEVITON #42080-2TS

Quick-Port Faceplate, Multimedia; 1 Gang; 2 Ports; Snap-In Modules; Almond

SKU # 07847737666
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 2
Port Configuration: Quick-Port Snap-In Modules
Color: Light Almond
Labeling: Window Label