Menu Search
LEVITON #42080-1WS

Quick-Port Faceplate, Multimedia; 1 Gang; 1 Port; Snap-In Modules; White

SKU # 07847797816
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 1
Port Configuration: Quick-Port Snap-In Modules
Color: White
Labeling: Window Label