Menu Search
Faceplates for Multimedia-Modular Jacks Faceplate, Modular Furniture; 1 Gang; Herman Miller; 4 Port; Black
LEVITON #49910-HE4

Quick-Port® Faceplate, Modular Furniture; 1 Gang; Herman Miller; 4 Port; Black

SKU # 07847709561 Manufacturer Series: 49910
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Modular Furniture Plate
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 4
Port Configuration: Quick-Port Snap-In Modules
Color: Black
Labeling: Window Label

Additional Info: Compatible With Herman Miller